Motion
89460
enMotion® Paper Towel Roll - 10.000 in Width, 800 Lft Roll Length, White Color
Mi Item #02511614
MFR #89460
Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Paper Towel Roll - 10.000 in Width, 800 Lft Roll Length, White Color
Mi Item #02511614
MFR #89460

Mfr description
89460 10"X800' TOWEL
  • These cost-effective, high-quality roll towels are specifically engineered to be used with enMotion® Wall-Mount Automated Towel Dispenser or enMotion® Impulse® automated ten Towel Dispenser to provide reliable towel dispensing at the wave of a hand
  • Dependable, cost-saving performance and customer satisfaction
  • One-at-a-time, touch-free dispensing helps minimize usage and helps reduce the risk of cross contamination
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.50/each

Specifications

Dimensions

  • Case Height
    276.23 mm
  • Case Length
    619.12 mm
  • Case Weight
    13.336 kg
  • Case Width
    415.93 mm
  • Roll Diameter
    8 in
  • Roll Length
    800 Lft
  • Sheet Length
    9600.0000 in | 243840 mm
  • Towel Length
    9600 in
  • Towel Width
    10.000 in
  • Weight
    29.4 lbs, 13.336 kg

Details

  • Color
    White
  • Compatible Model Part Number
    59407A, 59447A, 59460A, 59462A, 59487A, 59488A
  • Industry Standards Met
    SFI Certified, USDA Certified Biobased
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310894607
  • Meets Industry Standards By
    USDA Certified Biobased Product
  • Number of Rolls
    6
  • Packages per Case
    6
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    Standard
  • Perforation
    No
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    1
  • To Use With
    GP#59407, GP#59447, GP#59450
  • Total Number Of Towels
    6
  • Total Sheets Included
    6
  • Type
    Roll
  • UPC_NO
    073310894607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)