Motion
02-360915
EPV16-A-06-A-12H-N-12D-M-U-13 Proportional Valves
MI ITEM #02511640
MFR #02-360915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-A-06-A-12H-N-12D-M-U-13 Proportional Valves
MI ITEM #02511640
MFR #02-360915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EPV16-A-06-A-12H-N-12D-M-U-13

Specifications

  • Maximum Operating Pressure
    280 bar
  • Overall Width
    2.38 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Height
    9.04 in
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-360915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text