Motion
ADVU-40-40-P-A

FESTO CORPORATION
ADVU-40-40-P-A

ADVU-40-40-P-A Compact Cylinder
Mi Item #02511648
MFR #ADVU-40-40-P-A
Price$548.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADVU-40-40-P-A

ADVU-40-40-P-A Compact Cylinder
Mi Item #02511648
MFR #ADVU-40-40-P-A

Mfr description
156546-ADVU-40-40-P-A COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Through Hole
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)