Motion
SB202-10N
Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 22 mm Width, Set Screw Locking
MI ITEM #02511738
MFR #SB202-10N
Price$27.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 22 mm Width, Set Screw Locking
MI ITEM #02511738
MFR #SB202-10N

Mfr description
SB202-10N BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    40 mm
  • Overall Width
    22 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)