Specifications
Dimensions
- Weight0.09 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number4054364121082
- ManufacturerName (description attribute)INA (Schaeffler)
- UPC_NO4012802055597
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)