Motion
YI-1B6-530

ITT ENIDINE
YI-1B6-530

Air Spring - Single Convolute Style, 2.80 in Max Stroke
MI ITEM #02511957
MFR #YI-1B6-530
Price$333.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1B6-530

Air Spring - Single Convolute Style, 2.80 in Max Stroke
MI ITEM #02511957
MFR #YI-1B6-530

Mfr description
YI-1B6-530 SINGLE BELLOWS IMP AIR SPRING
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—with time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, they provide linear or angular motion
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.67/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    6-1/2 in
  • End Plate Diameter
    4.15 in
  • Force At Max Stroke At 100 Psi
    850 lbs
  • Height Range  
    3 to 4 in
  • Stroke  
    2.80 in
  • Tap Spacing
    1-3/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    1500 to 1900 lbs
  • Material
    Neoprene
  • Spring Style
    Single Convolute
  • System Natural Frequency
    2.75 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)