Motion
YI1B7540

ITT ENIDINE
YI1B7540

Air Spring - Single Convolute Style, 3.20 in Max Stroke
MI ITEM #02511958
MFR #YI1B7540
Price$268.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI1B7540

Air Spring - Single Convolute Style, 3.20 in Max Stroke
MI ITEM #02511958
MFR #YI1B7540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$268.31/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    7.7 in
  • End Plate Diameter
    4.15 in
  • Force At Max Stroke At 100 Psi
    850 lbs
  • Height Range  
    3-1/2 to 4-1/2 in
  • Stroke  
    3.20 in
  • Tap Spacing
    1-3/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    1600 to 2200 lbs
  • Material
    Neoprene
  • Spring Style
    Single Convolute
  • System Natural Frequency
    2.67 Hz

Overview

Mfr description
YI-1B7-540 SINGLE BELLOWS IMP AIR SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text