Motion
YI1B8-550

ITT ENIDINE
YI1B8-550

Air Spring - Single Convolute Style, 3.30 in Max Stroke
Mi Item #02511959
MFR #YI1B8-550
Price$282.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI1B8-550

Air Spring - Single Convolute Style, 3.30 in Max Stroke
Mi Item #02511959
MFR #YI1B8-550

Mfr description
YI1B8-550
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—with time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, they provide linear or angular motion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.19/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    8.7 in
  • End Plate Diameter
    5 in
  • Force At Max Stroke At 100 Psi
    1100 lbs
  • Height Range  
    3-3/4 to 4-3/4 in
  • Stroke  
    3.30 in
  • Tap Spacing
    2-3/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    2000 to 2900 lbs
  • Material
    Neoprene
  • Spring Style
    Single Convolute
  • System Natural Frequency
    2.83 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)