Motion
YI1B9-207

ITT ENIDINE
YI1B9-207

Air Spring - Single Convolute Style, 2.90 in Max Stroke
Mi Item #02511963
MFR #YI1B9-207
Price$417.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI1B9-207

Air Spring - Single Convolute Style, 2.90 in Max Stroke
Mi Item #02511963
MFR #YI1B9-207

Mfr description
AIR SPRING P/N YI-1B9-207 BEL
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—with time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, they provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.58/each

Specifications

Dimensions

  • Air Port Thread Diameter
    3/4 in
  • Diameter at 100 psi
    11 in
  • End Plate Diameter
    6.4 in
  • Force At Max Stroke At 100 Psi
    2850 lbs
  • Height Range  
    4-1/2 to 5 in
  • Stroke  
    2.90 in
  • Tap Spacing
    3-1/2 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    3/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    3200 to 3900 lbs
  • Material
    Latex
  • Spring Style
    Single Convolute
  • System Natural Frequency
    2.50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)