Motion
YI-1B12-313

ITT ENIDINE
YI-1B12-313

Air Spring - Single Convolute Style, 3.30 in Max Stroke
MI ITEM #02511968
MFR #YI-1B12-313
Price$593.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1B12-313

Air Spring - Single Convolute Style, 3.30 in Max Stroke
MI ITEM #02511968
MFR #YI-1B12-313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$593.98/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    13.2 in
  • End Plate Diameter
    9 in
  • Force At Max Stroke At 100 Psi
    6574 lbs
  • Height Range  
    3 to 5 in
  • Stroke  
    3.30 in
  • Tap Spacing
    6.2 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    7300 to 8800 lbs
  • Material
    Latex
  • Spring Style
    Single Convolute
  • System Natural Frequency
    2.33 Hz

Overview

Mfr description
YI-1B12-313
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—with time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, they provide linear or angular motion
  • Favorable stroke-to-compressed-height ratio when compared to air cylinders
  • Accept a wide variety of actuation media such as air, water, nitrogen or antifreeze
  • As an isolator, they are effective in reducing the harmful effects of vibration
  • Simultaneously isolate vibration and regulate load height, as well as allow for consistent vibration isolation under varying loads
  • Enidine offers a variety of air spring types to meet your actuation or isolation needs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text