Motion
YI-1B14-352

ITT ENIDINE
YI-1B14-352

Air Spring - Single Convolute Style, 3.30 in Max Stroke
MI ITEM #02511971
MFR #YI-1B14-352
Price$722.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1B14-352

Air Spring - Single Convolute Style, 3.30 in Max Stroke
MI ITEM #02511971
MFR #YI-1B14-352

Mfr description
YI-1B14-352
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—with time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, they provide linear or angular motion
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.12/each

Specifications

Dimensions

  • Air Port Thread Diameter
    3/4 in
  • Diameter at 100 psi
    15.2 in
  • End Plate Diameter
    11.3 in
  • Force At Max Stroke At 100 Psi
    9300 lbs
  • Height Range  
    4 to 5-1/4 in
  • Stroke  
    3.30 in
  • Tap Spacing
    6-1/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    3/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    10000 to 11900 lbs
  • Material
    Latex
  • Spring Style
    Single Convolute
  • System Natural Frequency
    2.33 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)