Motion
YI2B7540

ITT ENIDINE
YI2B7540

Air Spring - Double Convolute Style, 6.50 in Max Stroke
MI ITEM #02511975
MFR #YI2B7540
Price$354.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI2B7540

Air Spring - Double Convolute Style, 6.50 in Max Stroke
MI ITEM #02511975
MFR #YI2B7540

Mfr description
YI2B7540
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.33/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/4 in
  • Diameter at 100 psi
    8 in
  • End Plate Diameter
    5 in
  • Force At Max Stroke At 100 Psi
    800 lbs
  • Height Range  
    6 to 8 in
  • Stroke  
    6.50 in
  • Tap Spacing
    2-3/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    1600 to 2500 lbs
  • Material
    Neoprene
  • Spring Style
    Double Convolute
  • System Natural Frequency
    2.08 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)