Motion
YI2B7-546

ITT ENIDINE
YI2B7-546

Air Spring - Double Convolute Style, 6.50 in Max Stroke
MI ITEM #02511976
MFR #YI2B7-546
Your Price$508.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI2B7-546

Air Spring - Double Convolute Style, 6.50 in Max Stroke
MI ITEM #02511976
MFR #YI2B7-546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$508.29/each(List $584.53)

Overview

Mfr description
YI2B7-546
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
  • Favorable stroke-to-compressed-height ratio when compared to air cylinders and can accept a wide variety of actuation media such as air, water, nitrogen or antifreeze
  • As an isolator, Enidine Air Springs are effective in reducing the harmful effects of vibration
  • Can simultaneously isolate vibration and regulate load height as well as allow for consistent vibration isolation under varying loads
  • Enidine offers a variety of air spring types to meet your actuation or isolation needs

Specifications

  • Spring Style
    Double Convolute
  • Stroke
  • Air Port Thread Diameter
    3/4 in
  • Force At Max Stroke At 100 Psi
    800 lbs
  • Load Range At 100 Psi
    1600 to 2500 lbs
  • Height Range
  • Bumper Type
    None
  • Air Port Thread Type
    3/4 UNC
  • System Natural Frequency
    2.08 Hz
  • Diameter at 100 psi
    8 in
  • End Plate Diameter
    5 in
  • Tap Spacing
    2-3/4 in
  • Air Port Thread Standard
    UNC
  • Material
    Neoprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text