Motion
201839-002
Hydraulic Motor Replacement Part -
MI ITEM #02511990
MFR #201839-002
Your Price$926.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02511990
MFR #201839-002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$926.99/each(List $1,112.39)

Overview

Mfr description
201839-002 BRG HSG
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Bearing Housing
  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Overall Height
    6.50 in
  • Overall Length
    4.10 in
  • Overall Width
    6.50 in
  • Series
    6000 Series
  • Weight
    16.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text