Motion
YI-3B14
Air Spring - Triple Convolute Style, 15.80 in Max Stroke
MI ITEM #02512002
MFR #YI-3B14
Price$1,271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Spring - Triple Convolute Style, 15.80 in Max Stroke
MI ITEM #02512002
MFR #YI-3B14

Mfr description
YI3B14-374 AIR SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.15/each

Specifications

Dimensions

  • Air Port Thread Diameter
    3/4 in
  • Diameter at 100 psi
    15-1/2 in
  • End Plate Diameter
    11.3 in
  • Force At Max Stroke At 100 Psi
    4500 lbs
  • Height Range  
    10-1/2 to 12-1/2 in
  • Stroke  
    15.80 in
  • Tap Spacing
    6-1/4 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    3/4 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    10200 to 11000 lbs
  • Material
    Latex
  • Spring Style
    Triple Convolute
  • System Natural Frequency
    1.25 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)