Motion
YI-1S4-007

ITT ENIDINE
YI-1S4-007

Air Spring - Sleeve Style, 4.90 in Max Stroke
Mi Item #02512005
MFR #YI-1S4-007
Price$170.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
YI-1S4-007

Air Spring - Sleeve Style, 4.90 in Max Stroke
Mi Item #02512005
MFR #YI-1S4-007

Mfr description
YI-1S4-007
  • Highly durable, precisely engineered and cost-effective for use in a wide variety of actuation and vibration isolation applications
  • Provide superior quality and performance—time-tested designs, fabric-reinforced neoprene or natural rubber flex member construction and corrosion-protected end retainers
  • As an actuator, Enidine Air Springs provide linear or angular motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.00/each

Specifications

Dimensions

  • Air Port Thread Diameter
    1/8 in
  • Diameter at 100 psi
    4.6 in
  • End Plate Diameter
    4.1 in
  • Force At Max Stroke At 100 Psi
    310 lbs
  • Height Range  
    3.8 to 4.4 in
  • Stroke  
    4.90 in

Details

  • Air Port Thread Standard
    UNC
  • Air Port Thread Type
    1/8 UNC
  • Bumper Type
    None
  • Load Range At 100 Psi
    840 to 850 lbs
  • Material
    Neoprene
  • Spring Style
    Sleeve
  • System Natural Frequency
    2.17 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)