Motion
02-330255
EPV1000D10 PROPORTIONAL VALVE
MI ITEM #02512017
MFR #02-330255
List Price$586.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV1000D10 PROPORTIONAL VALVE
MI ITEM #02512017
MFR #02-330255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$586.13/each for your price

Overview

Mfr description
EPV1000D10 PROPORTIONAL VALVE

Specifications

  • Additional Details
    Return Spring
  • Number Of Solenoids
    1
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Operating Pressure Range
    Maximum of +5000 psi
  • Operating Temperature Range
    -22 to +194 °F
  • Actuation
    Direct Acting Solenoid
  • Overall Length
    133.4 mm
  • Overall Width
    1.71 in
  • Overall Height
    1.71 in
  • Maximum Operating Pressure
    +5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text