Motion
C2080HNPCL

TSUBAKI (UST)
C2080HNPCL

C2080HNP C/L NICKEL PLATED CONN LINK
MI ITEM #02512035
MFR #C2080HNPCL
Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HNPCL

C2080HNP C/L NICKEL PLATED CONN LINK
MI ITEM #02512035
MFR #C2080HNPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.76/each

Specifications

Dimensions

  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.05 lb

Details

  • Chain Number & Pitch
    C2080H / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29

Overview

Mfr description
C2080HNP CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text