Motion
SNL 3144

SKF
SNL 3144

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02512050
MFR #SNL 3144
Price$10,199.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3144

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02512050
MFR #SNL 3144

Mfr description
SNL3144 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,199.54/each

Specifications

Dimensions

  • Base To Bore Centerline  
    220 mm
  • Bolt Center To Center Length
    540 mm
  • Bore Diameter
    200 mm
  • Compatible Bore Diameter
    200 mm
  • Overall Height  
    434 mm
  • Overall Length  
    640 mm
  • Overall Width  
    290 mm
  • Weight
    307.55 lbs

Details

  • Compatible Bearing Series Part Num
    23144CCK/W33, C3144 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571680491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)