Motion
HD-200X48-TUFR

DODGE
HD-200X48-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 48.0000 in Travel, 65 in Bolt Center, 67.0000 in Length
Mi Item #02512064
MFR #HD-200X48-TUFR
Price$3,432.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-200X48-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 48.0000 in Travel, 65 in Bolt Center, 67.0000 in Length
Mi Item #02512064
MFR #HD-200X48-TUFR

Mfr description
HD200X48TUFR TAKEUP FRAME 089150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,432.63/each

Specifications

Dimensions

  • Base Width  
    7-1/2 in
  • Bolt Center To Center Length
    65.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    67.0000 in
  • Rod Diameter
    1 in
  • Travel  
    48.0000 in
  • Weight
    110 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    089150
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    HD
  • Style
    Heavy Duty
  • UPC_NO
    782475274246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)