Motion
1X10 AIR DUCT 20SD

GATES RUBBER CO
1X10 AIR DUCT 20SD

Plant Master™ Air Duct (8-20) SD Ducting Hose - 1.000 in ID, Single ply of synthetic fabric with two built-in helical wires., Neoprene Material, 20 psi
MI ITEM #02512073
MFR #1X10 AIR DUCT 20SD
List Price$36.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X10 AIR DUCT 20SD

Plant Master™ Air Duct (8-20) SD Ducting Hose - 1.000 in ID, Single ply of synthetic fabric with two built-in helical wires., Neoprene Material, 20 psi
MI ITEM #02512073
MFR #1X10 AIR DUCT 20SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.82/ft for your price

Overview

Mfr description
1 AIR DUCT 20SD 4663-1518
  • Priced per foot

Specifications

  • Closed Bend Radius
    1.000 in
  • Nominal Hose Outer Diameter
  • Working Pressure
    20 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Color
    Black
  • Minimum Bend Radius
    1.0 in
  • Length
    10 ft
  • Hose Material
    Neoprene
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    072053678178
  • Manufacturer Catalog Number
    4663-1518
  • Tube Material
    Chloroprene - Type A
  • Weight
    0.38 lbs
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -30 °F
  • Negative Pressure
    15 inHg
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Construction
    Single ply of synthetic fabric with two built-in helical wires.
  • Temperature Range
    -30 to 250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text