Motion
3202L
Leather Driver Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, C Grade, Unlined, Color Beige
Mi Item #02512123
MFR #3202L
Price$6.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, C Grade, Unlined, Color Beige
Mi Item #02512123
MFR #3202L

Mfr description
3202L ECONOMY GRAIN DRIVERS GLOVE
  • Straight thumb, full leather
  • Slip-on cuffs
  • Color-coded hem to identify size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.65/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Unlined, Straight Thumb
  • Ansi Isea Puncture Resistance Level
    3
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Shirred Elastic Wrist, Straight Thumb, Unlined
  • Construction Description
    Unlined, Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C Grade Unlined Grain Cow Leather Straight Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    3202
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)