Motion
FL40-3
2-1/2 CS Ex-Swage Long Ferrule 3-17/64 to 3-2
MI ITEM #02512206
MFR #FL40-3
Price$101.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 CS Ex-Swage Long Ferrule 3-17/64 to 3-2
MI ITEM #02512206
MFR #FL40-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.11/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Outer Diameter
    3.2656 in - 3.3750 in
  • SAE Size
    -40
  • Size
    2.5000 in
  • Weight
    1.906 lbs

Details

  • Additional Details
    Style FL ferrules are extra long and are used with all long style External Swage stems, TML, TGL and TPL styles
  • Application
    Oil and suction discharge hose, barge and dock loading and unloading hose as well as L.P. gas hose, anhydrous ammonia hose, acid chemical hose and air and water hose.
  • Configuration
    Straight
  • Connection Type
    External Swage
  • End 1 Style
    External Swage
  • Finish/Coating
    Plated
  • Fitting Connection Family
    External Swage
  • Fitting Type
    External Swage
  • For Use With
    One and two wire braid reinforced hoses, Fiber reinforced (braided or spiraled) with or without helical wire
  • Manufacturer Catalog Number
    FL40-3
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Seal Type
    External Swage
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    External Swage
  • Type
    Ferrule

Overview

Mfr description
FL40-3 HOLEDALL FERRULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought