Motion
RP-616 SILENT CHAIN

RAMSEY PRODUCTS CORP
RP-616 SILENT CHAIN

Silent Chain - RamPower, Center Guide Style, 0.7500 in Pitch, 4.0000 in Overall Width, Steel Material
MI ITEM #02512367
MFR #RP-616 SILENT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
RP-616 SILENT CHAIN

Silent Chain - RamPower, Center Guide Style, 0.7500 in Pitch, 4.0000 in Overall Width, Steel Material
MI ITEM #02512367
MFR #RP-616 SILENT CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RP-616 SILENT CHAIN
  • RP or RamPower series silent chain provides approximately two times the power capacity of standard silent chain
  • RP chain operates on sprockets having an ASME Standard tooth profile and is well suited for new or replacement applications
  • Price per foot
  • Cut to length

Specifications

  • Chain Type
    RamPower
  • Pitch
    0.7500 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    4.0000 in
  • Overall Length
    10 ft
  • Working Load Capacity
    60000 lbs
  • Series
    RP
  • Weight
    7 lbs/ft
  • Width
    4.0000 in
  • Product Type
    Silent Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text