Motion
RF ON 240DE20A1.0/12

HYDAC CORP
RF ON 240DE20A1.0/12

Hydraulic Filter Cartridge - RF Series, 240 Size, 20 micron, 63 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #02512415
MFR #RF ON 240DE20A1.0/12
Price$721.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 240DE20A1.0/12

Hydraulic Filter Cartridge - RF Series, 240 Size, 20 micron, 63 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #02512415
MFR #RF ON 240DE20A1.0/12

Mfr description
RF ON 240DE20A1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.77/each

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Size
    240
  • Weight
    4 lbs, 1.81 kg

Details

  • Burst Pressure
    1230 psi, 85 bar
  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Material
    Optimicron
  • Filter Rating
    20 micron
  • Filter Type
    In-Tank, Inline
  • Lid Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    14 °F
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)