Motion
VV5QC41-1203TFD3

SMC CORP OF AMERICA
VV5QC41-1203TFD3

VQC Manifold
MI ITEM #02512545
MFR #VV5QC41-1203TFD3
List Price$615.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-1203TFD3

VQC Manifold
MI ITEM #02512545
MFR #VV5QC41-1203TFD3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$615.30/each for your price

Overview

Mfr description
VV5QC41-1203TFD3 MANIFOLD
  • For VQC4000 base mount, plug-in valves
  • Conforms to IP40
  • D-sub connector reduces labor while minimizing wiring and saving space
  • 25 pin D-sub connector that conforms to MIL standards
  • 1 to 12 stations available as standard

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Mounting Type
    Direct
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Number Of Stations
    12
  • Wiring Type
    D-sub Connector
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text