Motion
9478M
Cut Resistant, Welding Sleeve - Cotton/Polyester Material, 18 in Long, Natural Color
MI ITEM #02512564
MFR #9478M
Price$3.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant, Welding Sleeve - Cotton/Polyester Material, 18 in Long, Natural Color
MI ITEM #02512564
MFR #9478M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.22/pr

Specifications

Dimensions

  • Length
    18 in
  • Width
    6 in

Details

  • Additional Details
    Slash & Abrasion Resistant
  • ANSI Contact Heat
    3
  • Approval Listing Regulations
    FDA
  • Color
    Natural
  • Garment Type
    General Purpose
  • Gauge
    7
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cotton/Polyester
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    30451439478297

Overview

Mfr description
9478M REG WT 16 OZ TERRY 18" SLEEVE PAIR
  • 16-ounce loop-out cotton polyester blend;18-inches long x 6 inches wide;Provides basic cut;abrasion and heat protection;Provides comfort and warmth;Formerly known as Memphis Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought