Motion
9346LD
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 4, Uncoated
Mi Item #02512566
MFR #9346LD
Price$26.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 4, Uncoated
Mi Item #02512566
MFR #9346LD

Mfr description
9346LD 10 GAUGE SPECTRA
  • FDA Accepted Material;Ambidextrous
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.21/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    11.00 in
  • Men'S Size
    L

Details

  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Food Processing, General Purpose, Kitchen
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White
  • Construction Description
    10 Gauge string knit
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety Survivor 10-Gauge Cut Resistant Work Gloves Light Weight and Cool Ambidextrous Gloves
  • Description Keyword
    Uncoated
  • Features
    Ambidextrous, FDA Accepted Material
  • Finger Coverage
    Full Finger
  • Group & Class
    A7
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Fiberglass/Spectra
  • Manufacturer Catalog Number
    9346LD
  • Material
    Spectra
  • Material Type
    Spectra
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, FDA Compliant, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143934638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)