Motion
H4S-513-USAF         USAF

DODGE
H4S-513-USAF USAF

H4S-513-USAF USAF
MI ITEM #02512650
MFR #H4S-513-USAF USAF
Price$534.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4S-513-USAF USAF

H4S-513-USAF USAF
MI ITEM #02512650
MFR #H4S-513-USAF USAF

Mfr description
H4S513USAF HSG 039669
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.70/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.0000 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039669
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475770847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)