Motion
TMMR 60F

SKF
TMMR 60F

Reversible Jaw Puller - 1.9 ton Capacity, 23 to 68 mm External;62 to 87 mm Internal Spread, 82 mm Reach
Mi Item #02512659
MFR #TMMR 60F
Price$180.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMR 60F

Reversible Jaw Puller - 1.9 ton Capacity, 23 to 68 mm External;62 to 87 mm Internal Spread, 82 mm Reach
Mi Item #02512659
MFR #TMMR 60F

Mfr description
TMMR 60F PULLER
  • Self-locking arms for easy adjustment of width of grip
  • Hexagonal head on beam enables rotation of puller and bearing during dismounting, improving ease of use
  • Wide gripping range from 23 mm (0.9") internal to 350 mm (13.8") external, enables many bearings and components to be dismounted
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.27/each

Specifications

Dimensions

  • Reach
    82 mm
  • Spread
    23 to 68 mm External;62 to 87 mm Internal
  • Weight
    1.08 lbs

Details

  • Capacity
    1.9 ton
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571611501
  • Maximum Torque
    22 kN
  • Number Of Jaws
    2
  • Puller Type
    2 Way Reversible Jaw Puller
  • UPC_NO
    7316571611501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)