Motion
TMMR 80F

SKF
TMMR 80F

Reversible Jaw Puller - 4.5 ton Capacity, 41 to 83 mm External;95 to 97 mm Internal Spread, 98 mm Reach
Mi Item #02512660
MFR #TMMR 80F
Price$242.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMR 80F

Reversible Jaw Puller - 4.5 ton Capacity, 41 to 83 mm External;95 to 97 mm Internal Spread, 98 mm Reach
Mi Item #02512660
MFR #TMMR 80F

Mfr description
TMMR 80F PULLER
  • Self-locking arms for easy adjustment of width of grip
  • Hexagonal head on beam enables rotation of puller and bearing during dismounting, improving ease of use
  • Wide gripping range from 23 mm (0.9") internal to 350 mm (13.8") external, enables many bearings and components to be dismounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.19/each

Specifications

Dimensions

  • Reach
    98 mm
  • Spread
    41 to 83 mm External;95 to 97 mm Internal
  • Weight
    2.40 lbs

Details

  • Capacity
    4.5 ton
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571611488
  • Maximum Torque
    75 kN
  • Number Of Jaws
    2
  • Puller Type
    2 Way Reversible Jaw Puller
  • UPC_NO
    7316571611488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)