Motion
052TT908

DODGE
052TT908

Bearing Seal - 422545 Material
MI ITEM #02512749
MFR #052TT908
Your Price$371.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
052TT908

Bearing Seal - 422545 Material
MI ITEM #02512749
MFR #052TT908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$371.36/each(List $445.64)

Overview

Mfr description
84TT908 SEAL 422545

Specifications

  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Sealing Type
    Single-Lip Contact
  • Material
    422545
  • UPC_NO
    782475252558
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text