Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bolt Circle Diameter3.6250 in
- Bolt Size0.3125 in
- Bore Diameter25 mm
- Housing Width1.1719 in
- Inner Ring Width1.5625 in
- Overall Length Diameter4.3750 in
- Pilot Diameter3.0000 in
- Weight2.8 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- ColorSilver/Gray
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMFC-305C CR
- Manufacturer Product Page
- Manufacturer Upc Number662461239803
- Max Operating Temperature220 °F
- Max Rpm5450 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing5305C FG2
- Seal TypeContact Seal
- SeriesMedium
- Type Of BearingBall
- UPC_NO662461239803
Overview
Mfr description
MFC-305C CR PIL BLK
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.