Motion
6319-Z

SKF
6319-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02512790
MFR #6319-Z
List Price$1,447.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6319-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02512790
MFR #6319-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,447.79/each for your price

Overview

Mfr description
6319 Z BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    45 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    3600 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    35745 lbf
  • Radial Static Load Capacity
    26527 lbf
  • Manufacturer Catalog Number
    6319-Z
  • UPC_NO
    7316570562880
  • Weight
    12.8 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6319 Z BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing features 95 mm straight bore, single shielded closure, 200 mm outside diameter, and 45 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text