Motion
6322-Z
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02512791
MFR #6322-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02512791
MFR #6322-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    20.99 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6322-Z
  • Finish Coating
    Uncoated
  • Long Description
    This Radial/Deep Groove Ball Bearing is 110 mm bore, straight type, single shielded closure, 240 mm OD, and 50 mm width for radial use.
  • Manufacturer Catalog Number
    6322-Z
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    201000 N
  • Radial Static Load Capacity
    165000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801281546

Overview

Mfr description
6322-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text