Motion
1822124005

AVENTICS
1822124005

Ap6 Female Rod End - M16x1.5 Thread Rod Size, For use with PRA, TRB, 16 mm Bore, Steel Material
Mi Item #02512822
MFR #1822124005
Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822124005

Ap6 Female Rod End - M16x1.5 Thread Rod Size, For use with PRA, TRB, 16 mm Bore, Steel Material
Mi Item #02512822
MFR #1822124005

Mfr description
1822124005 ROD EYE M16X1.5 THREAD FOR 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.78/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Cylinder Size
    16 mm
  • Rod - Thread Size
    M16x1.5 Thread
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    PRA, TRB
  • Hardware Type
    AP6 Female Rod End
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Female Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)