Motion
1822124006

AVENTICS
1822124006

Ap6 Female Rod End - M20x1.5 Thread Rod Size, For use with PRA, TRB, 20 mm Bore, Steel Material, Includes Flange
Mi Item #02512823
MFR #1822124006
Price$105.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822124006

Ap6 Female Rod End - M20x1.5 Thread Rod Size, For use with PRA, TRB, 20 mm Bore, Steel Material, Includes Flange
Mi Item #02512823
MFR #1822124006

Mfr description
1822124006 CM2-AP6-M20X1.5-M2-A ROD EYE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.61/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    20 mm
  • Rod - Thread Size
    M20x1.5 Thread
  • Thread Size
    M20x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    PRA, TRB
  • Hardware Type
    AP6 Female Rod End
  • Includes
    Flange
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Female Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)