Motion
LGWA 2/0.4

SKF
LGWA 2/0.4

Grease - Lithium Complex Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Amber Color, Not Food Grade, Water Resistant, -20 to +285 °F
Mi Item #02512862
MFR #LGWA 2/0.4
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWA 2/0.4

Grease - Lithium Complex Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Amber Color, Not Food Grade, Water Resistant, -20 to +285 °F
Mi Item #02512862
MFR #LGWA 2/0.4

Mfr description
LGWA 2/0.4 GREASE CARTRIDGE
  • Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods
  • Protection of wheel bearings operating under severe conditions
  • Effective lubrication in wet conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.86 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    11.76 lbs

Details

  • Application
    • Wheel bearings in cars, trailers and trucks • Washing machines • Fan and electric motors
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Lithium Complex
  • Container Type
    Cartridge
  • Dropping Point
    +480 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium Complex
  • Lubricant Type
    LGWA 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571088792
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -22 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGWA 2
  • Temperature Range
    -20 to +285 °F
  • UPC_NO
    7316571088792
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)