Motion
70-604-27
Apollo® 3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, 3/4 NPT Port, B584-C84400 Bronze Body, Lever Handle
Mi Item #02513002
MFR #70-604-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, 3/4 NPT Port, B584-C84400 Bronze Body, Lever Handle
Mi Item #02513002
MFR #70-604-27

Mfr description
70-604-27 VALVE 3/4
  • Two piece body
  • Reinforced seats
  • Blowout-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    1.65 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    B584-C84400 Bronze
  • Body Seal Material
    PTFE
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Stainless Steel Latch-Lock Lever & Nut
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    400 psi
  • Media Pressure Rating
    Cold Water - 400 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    70-600
  • Stem Material
    Chrome Plated Brass
  • Temperature Range
    -20 to 500 °F
  • Type
    Ball Valve
  • UPC_NO
    670750673672
  • Valve Body Material
    B584 Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)