Motion
FC647-06BLK
Aeroquip (Eaton) FC647 Series Hose SKTLSR6 Nitrilw Ply Flexbile - 3/8 in ID, 0.66 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #02513081
MFR #FC647-06BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC647 Series Hose SKTLSR6 Nitrilw Ply Flexbile - 3/8 in ID, 0.66 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #02513081
MFR #FC647-06BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC647-06 BLACK HOSE
  • Longer hsoe assembly life
  • Withstands high pressure and temperatures
  • Kink resistant

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146079558
  • Working Pressure
    300 psi
  • Pressure Rating
    300 psi
  • Applications
    For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.66 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Operating Temperature Range
    Air not to exceed 71 C [160 F], Water not to exceed 66 C [150 F]
  • UPC_NO
    678146079558
  • Color
    Black
  • Wall Thickness
    0.14 in
  • Dash Size
    -6
  • NMFC Number
    70
  • Height
    0.66 in
  • Typical Applications
    For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
  • Bend Radius
    3 in
  • Inside Diameter
    0.38 in
  • Outside Diameter
    0.66 in
  • Abrasion Resistance
    Premium
  • Application
    For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Tube Material
    Nitrile
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    1 in
  • Weight
    0.09 lb
  • Manufacturer Catalog Number
    FC647-06BLK
  • Hose Dash Size
    -6
  • Maximum Operating Pressure
    300 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    300 psi
  • Min Operating Temperature
    -40 °F
  • Hose Pressure
    300 psi
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text