Motion
SJ7355RR10
Needle Roller Bearing - 2.0000 in Bore, 2.5625 in OD, 1.2500 in Width, Double Sealed
Mi Item #02513163
MFR #SJ7355RR10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.0000 in Bore, 2.5625 in OD, 1.2500 in Width, Double Sealed
Mi Item #02513163
MFR #SJ7355RR10

Mfr description
SJ 7355 RR10 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.5625 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.5 lbs

Details

  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The SJ7355RR10 Needle Roller Bearing features a 2.0000 in bore diameter, 2.5625 in outside diameter, 1.2500 in overall width, sealed closure type, and a weight of 0.50 lbs, making it ideal for protected industrial systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Max Rpm
    6700 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13300 lbf
  • Radial Static Load Capacity
    29900 lbf
  • Series
    SJ
  • UPC_NO
    637400366810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)