Motion
AMH-EL450
Mist Separator Element - AMH450, 450
Mi Item #02513226
MFR #AMH-EL450
Price$150.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - AMH450, 450
Mi Item #02513226
MFR #AMH-EL450

Mfr description
AMH-EL450 ELEMENT -AMH 450
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.00/each

Specifications

Dimensions

  • Filter Size
    450
  • Weight
    0.75 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Mist Separator
  • Series
    AMH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)