Motion
AMF-EL450
Air Filter Element - AMF450, 450
Mi Item #02513228
MFR #AMF-EL450
Price$141.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - AMF450, 450
Mi Item #02513228
MFR #AMF-EL450

Mfr description
AMF-EL450 ELEMENT AMF450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.40/each

Specifications

Dimensions

  • Filter Size
    450
  • Weight
    0.68 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Air Filter
  • Series
    AMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)