Motion
SL 125 B WH
Chemical Coverall - 5 XL, Front Zipper Closure
MI ITEM #02513498
MFR #SL 125 B WH
Price$43.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Coverall - 5 XL, Front Zipper Closure
MI ITEM #02513498
MFR #SL 125 B WH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.77/each

Specifications

Dimensions

  • Chest Size
    33-1/2 in
  • Height
    6 ft 7 in - 6 ft 10 in
  • Length
    2 ft 9 in
  • Material Thickness
    12 mil
  • Material Weight
    3.5 oz/yd²
  • Size
    5
  • Width
    4 ft 11-1/4 in - 5 ft 2-3/4 in

Details

  • Additional Details
    Storm Flap w/ Tape Closure
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, ASTM F739, MIL-STD-282
  • Closure Type
    Front Zipper
  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Coverall
  • Fabric Type
    Tychem 4000
  • Features
    Bound Seams, Chemical Resistant, Elastic Ankles, Elastic Wrists, Storm Flap
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical
  • High Visibility
    Yes
  • Hood Included
    No
  • Includes
    Elastic Wrists and Ankles
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 4000
  • Type
    Coverall
  • UPC_NO
    0888120008966

Overview

Mfr description
SL125BWH5X001200 5X WHITE COVERALL
  • Chemical Resistant
  • Elastic Wrists
  • Elastic Ankles
  • Storm Flap
  • Bound Seams

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought