Specifications
Dimensions
- Chain Size & Pitch40 / 1/2 in
- Weight0.04 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch40 / 1/2 in
- Link TypeOffset Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647418589
Overview
Mfr description
40ZN ACE OFFSET LINK (2 PITCH)