Motion
DMD-60-1 ROFF LINK P ZN

DIAMOND CHAIN COMPANY
DMD-60-1 ROFF LINK P ZN

Offset Link - 60 / 3/4 in Pitch
MI ITEM #02513696
MFR #DMD-60-1 ROFF LINK P ZN
Price$41.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 ROFF LINK P ZN

Offset Link - 60 / 3/4 in Pitch
MI ITEM #02513696
MFR #DMD-60-1 ROFF LINK P ZN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.17/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.94 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GZN-1233
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    716647419036

Overview

Mfr description
DMD-60-1 ROFF LINK P ZN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought