Motion
VQ31A1-5Y-C10-F-X9

SMC CORP OF AMERICA
VQ31A1-5Y-C10-F-X9

Solenoid-operated Air Control Valve - 5-Way, 10 mm
Mi Item #02513832
MFR #VQ31A1-5Y-C10-F-X9
Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31A1-5Y-C10-F-X9

Solenoid-operated Air Control Valve - 5-Way, 10 mm
Mi Item #02513832
MFR #VQ31A1-5Y-C10-F-X9

Mfr description
VQ31A1-5Y-C10-F-X9 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.04/each

Specifications

Dimensions

  • Inlet Size
    0.3937 in
  • Outlet Size
    10 mm, 0.3937 in
  • Port Size
    10 mm
  • Port Size - Exhaust
    0.3937 in
  • Subplate Port Size
    10 mm

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    0.3937 in
  • Maximum Working Pressure
    10.15 psi
  • Number Of Ports  
    5
  • Operating Medium
    Inert Gas, Air
  • Operating Pressure Range
    0.1 to 0.7 bar, 1.45 to 10.15 psi
  • Pilot Type
    Pilot Operated
  • Response Time
    5 ms
  • Series
    VQ1000
  • Set Pressure Range
    1.45 to 10.15 psi
  • Valve Series
    VQ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)