Motion
H2317 X 2-15/16

FAG (SCHAEFFLER)
H2317 X 2-15/16

Adapter Sleeve - 2.9375 in Bore Dia., 82 mm Overall Length, M85 x 2 Thread Size
MI ITEM #02514063
MFR #H2317 X 2-15/16
Your Price$309.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
H2317 X 2-15/16

Adapter Sleeve - 2.9375 in Bore Dia., 82 mm Overall Length, M85 x 2 Thread Size
MI ITEM #02514063
MFR #H2317 X 2-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$309.24/each(List $355.62)

Overview

Mfr description
H2317X215

Specifications

  • Compatible Bearing Number
    22317
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.9375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Includes
    Lock Washer (MB17)
  • Series
    H
  • UPC_NO
    4012801157575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text