Motion
KM31
KM Series Bearing Lock Nut - M155x3 mm Thread Size, 200 mm OD, 182 mm Face Dia., 25 mm Width, Steel
MI ITEM #02514064
MFR #KM31
Price$864.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M155x3 mm Thread Size, 200 mm OD, 182 mm Face Dia., 25 mm Width, Steel
MI ITEM #02514064
MFR #KM31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$864.59/each

Specifications

Dimensions

  • Face Diameter  
    182 mm
  • Outside Diameter  
    200 mm
  • Overall Width
    25 mm
  • Thread Size  
    M155x3 mm
  • Weight
    5.01 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB38
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM

Overview

Mfr description
KM31

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text