Overview
Mfr description
A1141-08 X 500 1/2" HOSE
- Grey core tube has excellent cut resistance ... complies with ARPM's Class A designation for high oil resistance. Highly abrasion-resistant alloy jacket. Smooth, non-marking pin-pricked cover. Good flexibility over a wide temperature range. Good fitting retention at elevated temperatures. Silicone-free materials. One-piece lengths. RoHS(16) compliant. Phthalate Free!
Specifications
- Product TypesSeries A1141 Special Purpose PVC/Polyurethane Air Hose
- TypePVC/Polyurethane Air Hose
- ApplicationTransfer of air and water., Ideal for applications in rugged or higher temperature environments., Induction welding tubing lines., Injection molding coolant lines., Transfer of deionized water., Transfer of transmission and power steering fluids., Lubrication/air drop lines., Robotic and pneumatic air lines., Automotive assembly line air hoses.
- Hose Covering MaterialPVC/Polyurethane Alloy
- Working Pressure300 psi
- Manufacturer Upc Number822353042311
- ColorYellow
- Additional DetailsThis special blended hose is ideal for general air and water applications that need to operate at higher temperatures than traditional PVC hoses.
- UPC_NO822353042311
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data